Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX WH050003 HEAVY DUTY ENTRANCE MAT 0.9M X 1.5M BROWN
SPARTEX WH050003 HEAVY DUTY ENTRANCE MAT 0.9M X 1.5M BROWN
Spartex Matting
References
spartex:
UK-WH050003
rubix:
239A9616
Technical specifications
Width
900
mm
Colour
Brown
Length
1500
mm
Product details
Technical specifications
Product details : SPARTEX WH050003 HEAVY DUTY ENTRANCE MAT 0.9M X 1.5M BROWN
SPARTEX-WH050003 Spartex Heavy Duty Entrance Mat 0.9m x 1.5m Brown
Technical specifications
Attributes
Width
900
mm
Colour
Brown
Length
1500
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
134.46
excl. VAT
/
Each
£
161.35
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX AD010001 COMFORT DOT ANTI FATIGUE MATTING 0.6M X 0.9M BLACK
SPARTEX AS060001 COMFORT STAT ESD ANTI FATIGUE MATTING 0.6M X 0.9M GRE
SPARTEX DP010906 DIAMOND TREAD ANTI FATIGUE MATTING 0.9M X 6M BLACK
SPARTEX RR010020 FINE FLUTED MATTING 1.2M X 10M X 3MM BLACK
SPARTEX DS031010 DECKTREAD MATTING 1.0M X 10M RED
SPARTEX DS031210 DECKTREAD MATTING 1.2M X 10M RED
COBA ENTRAPLUSH MAT 0.6X0.9 GREY PP060001
SPARTEX RP010001 WORKZONE MAT 0.9M X 1.5M BLACK
FACOM INSULAT.MAT BC.20VSE
COBA COBAWASH MAT 0.85X1.5M BLACK / BLUE LM010202
SPARTEX SM010043 ELECTRICAL INSULATION MATTING 0.9MX 1M X 6MM BLACK
SPARTEX DAF010703 COMFORT DIAMOND ANTI FATIGUE MATTING 0.9M X 18.3M BL
SPARTEX AD010702 COMFORT DOT ANTI FATIGUE MATTING 0.9M X 1.5M BLACK/YE
SPARTEX KS010001 KNEE-SAVER KNEE PAD 530MM X 360MM BLACK
SPARTEX RR010020W WIDE RIBBED MATTING 1.2M X 10M X 6MM BLACK