SPARTEX AF010003 COMFORT ANTI FATIGUE MATTING 0.9M X 18.3M BLACK
Spartex Matting
See technical informationReferences
Spartex:UK-AF010003
Rubix:239A9397
Product details : SPARTEX AF010003 COMFORT ANTI FATIGUE MATTING 0.9M X 18.3M BLACK
SPARTEX-AF010003 Spartex Comfort Anti Fatigue matting 0.9m x 18.3m Black
Technical specifications
Attributes
| Width | 900 mm |
|---|---|
| Colour | black |
| Length | 18300 mm |
Show UNSPSC/ECL@SS
£ 743.30 excl. VAT
/ Each
£ 891.96 incl. VAT
- Usually arrives within 14 working days

