COBA VYNAPLUSH BLACK/STEEL 0.9M X 1.5M VP010602


Vyna Plush Doormat

References
coba europe:VP010602
rubix:2590435
ean:5060103532216
brand logo
brand logo
Technical specifications
Thickness7 mm
Width900 mm
ColourBlack
See all Specifications

Product details : COBA VYNAPLUSH BLACK/STEEL 0.9M X 1.5M VP010602


Strengths

Budget doormat offering all-round performance to prevent slips and trips
100% polypropylene fibres provide effective 'scraping' surface
Slip and stain-resistant PVC backing to keep your mat securely in place
Available in rolls for larger entrance areas
Range of bright colours available, to match interior theming

Applications

Entrance areas

Technical specifications


Attributes
Thickness7 mm
Width900 mm
ColourBlack
Length1500 mm
Secondary colourGrey
MaterialPP
Show UNSPSC/ECL@SS
£ 48.98 excl. VAT
/ Each
£ 58.78 incl. VAT
  • Usually arrives within 14 working days