GISS 884269 HEAVY DUTY/OUTSIDE USE DUCKBOARD 1M X 1.5M
G-mat extreme grating
See technical informationSee documentsReferences
GISS:884269
Rubix:216A7153
EAN:3660338377037



Documents
Product details : GISS 884269 HEAVY DUTY/OUTSIDE USE DUCKBOARD 1M X 1.5M
Anti-slip NBR rubber grating with large holes for evacuating dirt from inside the mat. Ideal for outdoor use, exposed to frost, snow, etc. Several tiles can be assembled using connectors to cover larger areas.
Type : G-Mat
Technical specifications
Attributes
| Thickness | 23 mm |
|---|---|
| Width | 1500 mm |
| Colour | black |
| Length | 1000 mm |
| Material | nbr rubber |
Show UNSPSC/ECL@SS
£ 53.07 excl. VAT
/ Each
£ 63.68 incl. VAT
- In stock: Next day delivery
