Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX TDE070001M DECK LOCK EDGES 0.48M X 0.18M YELLOW
SPARTEX TDE070001M DECK LOCK EDGES 0.48M X 0.18M YELLOW
Spartex Matting
References
spartex:
UK-TDE070001M
rubix:
239A9589
Technical specifications
Width
180
mm
Colour
Yellow
Length
480
mm
Product details
Technical specifications
Product details : SPARTEX TDE070001M DECK LOCK EDGES 0.48M X 0.18M YELLOW
SPARTEX-TDE070001M Spartex Deck Lock Edges 0.48m x 0.18m Yellow
Technical specifications
Attributes
Width
180
mm
Colour
Yellow
Length
480
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.07
excl. VAT
/
Each
£
16.88
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
COBA OR010003 ORTHOMAT REGEN100 CHARCOAL 0.9MX18.3M
SPARTEX DAF010702 COMFORT DIAMOND ANTI FATIGUE MATTING 0.9M X 1.5M BLA
SPARTEX DS011210C DECKTREAD MATTING 1.2M X LINEAR MTR BLACK
SPARTEX DS061210C DECKTREAD MATTING 1.2M X LINEAR MTR GREY
SPARTEX FF010003C DUAL LAYER ANTI FATIGUE MATTING 0.9M X LINEAR MTR BL
SPARTEX DS011210 DECKTREAD MATTING 1.2M X 10M BLACK
SPARTEX DS030610C DECKTREAD MATTING 0.59M X LINEAR MTR RED
SPARTEX RR010040 FINE FLUTED MATTING 1.2M X 10M X 6MM BLACK
SPARTEX WH050003 HEAVY DUTY ENTRANCE MAT 0.9M X 1.5M BROWN
SPARTEX SM010044 ELECTRICAL INSULATION MATTING 0.9M X 2M X 6MM BLACK
COBA TOUGH LOCK BLUE STUD 0.5 X 0.5M X 7MM
SPARTEX SM010051 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 1M X 3
COBA ORTHOMAT SAFETY ANTIFAT RIB 0.9 X 1.5
SPARTEX WC020004 MULTI LAYER TAK MATS 0.45M X 1.17M BLUE
COBA VYNAPLUSH BLACK/STEEL 0.6M X 0.9M VP010601