Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX BF010003 BUBBLE ANTI FATIGUE MAT 0.6M X 0.9M BLACK
SPARTEX BF010003 BUBBLE ANTI FATIGUE MAT 0.6M X 0.9M BLACK
Spartex Matting
References
spartex:
UK-BF010003
rubix:
239A9409
Technical specifications
Width
600
mm
Colour
Black
Length
900
mm
Product details
Technical specifications
Product details : SPARTEX BF010003 BUBBLE ANTI FATIGUE MAT 0.6M X 0.9M BLACK
SPARTEX-BF010003 Spartex Bubble Anti Fatigue Mat 0.6m x 0.9m Black
Technical specifications
Attributes
Width
600
mm
Colour
Black
Length
900
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.30
excl. VAT
/
Each
£
61.56
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
COBA DPR010003 DECKPLATE REGEN70 BLACK 0.9MX18.3M
SPARTEX SM010032 ELECTRICAL INSULATION MATTING 0.9M X 2M X 9MM BLACK
SPARTEX SS070002FN SAFETYSTEP EDGES 75MM X 1M YELLOW
GISS 865535 ANTI-FATIGUE TILE G-MAT GRIP DIMENSION MM BORD FEMELLE
COBA ORTHOMAT SAFETY ANTIFAT RIB 0.9 X 1.5
SPARTEX WC000003 SAFETY STEP EDGES 0.6M X 0.76M WHITE
COBA BF010708 BUBBLEMAT BLACK/YELLOW CONNECT END 50CM X
COBA COBAWASH MAT 0.85X1.5M BLACK / BLUE LM010202
COBA VYNAPLUSH BLACK/RED 0.6M X 0.9M VP010301
NITRITEX STB2645 26X45 BLUE TACKY MAT PK 4
CRC 32950-AA FL-4 OZZYMAT MULTI-LAYER
SPARTEX BF010704 BUBBLE ANTI FATIGUE MAT WITH YELLOW BORDER 0.6M X 0.9
SPARTEX AS060003C COMFORT STAT ESD ANTI FATIGUE MATTING 0.9M X LINEAR
SPARTEX WH060004 HEAVY DUTY ENTRANCE MAT 1.2M X 1.8M GREY
COBA VYNAPLUSH BLACK/BLUE 0.9M X 1.2M VP010204