COBA ORTHOMAT SAFETY ANTIFAT RIB 0.9 X 1.5


Coba Orthomat Antifat Rib

References
coba europe:AL060702
rubix:150969
ean:5060087950358
brand logo
brand logo
Technical specifications
Thickness9.5 mm
Width900 mm
ColourGrey
See all Specifications

Product details : COBA ORTHOMAT SAFETY ANTIFAT RIB 0.9 X 1.5


Strengths

Versatile single layer foam anti-fatigue mat
Insulates standing workers against the effects of cold concrete floors
Lightweight, so easy to transport and reposition
Best suited to dry environments
High visibility version available with bright yellow borders
Ideal for lighter industrial use
Stylish ribbed surface pattern
Available in mats and rolls
Fire tested to BS EN 13501-1

Applications

Production lines
Assembly areas
Packing stations
Workbenches

Technical specifications


Attributes
Thickness9.5 mm
Width900 mm
ColourGrey
Length1500 mm
Secondary colourYellow
MaterialOpen Cell PVC (Foam)
Show UNSPSC/ECL@SS
£ 97.70 excl. VAT
/ Each
£ 117.24 incl. VAT
  • Usually arrives within 14 working days