Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX DAF010705C COMFORT DIAMOND ANTI FATIGUE MATTING 1.2M X LINEAR
SPARTEX DAF010705C COMFORT DIAMOND ANTI FATIGUE MATTING 1.2M X LINEAR
Spartex Matting
References
spartex:
UK-DAF010705C
rubix:
239A9437
Technical specifications
Colour
black
See all Specifications
Product details
Technical specifications
Product details : SPARTEX DAF010705C COMFORT DIAMOND ANTI FATIGUE MATTING 1.2M X LINEAR
SPARTEX-DAF010705C Spartex Comfort Diamond Anti Fatigue Matting 1.2m x Linear Mtr Black/Yellow
Technical specifications
Attributes
Colour
black
Secondary colour
yellow
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.49
excl. VAT
/
Each
£
65.39
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
COBA TOUGH LOCK EDGE BLUE 7 X 500MM PACK OF 4 TLE020002
SPARTEX SM010013 ELECTRICAL INSULATION MATTING 0.9M X 5M X 6MM BLACK
SPARTEX AD010003 COMFORT DOT ANTI FATIGUE MATTING 0.9M X 18.3M BLACK
SPARTEX SM010041 ELECTRICAL INSULATION MATTING 1.2M X 1M X 9MM BLACK
SPARTEX DS040610 DECKTREAD MATTING 0.59M X 10M GREEN
COBA COBARIB MAT 0.9M X PER M X 3MM
SPARTEX SM010050C5 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 5M X
SPARTEX ESDR020001C ESD RUBBER MATTING 0.6M X 2MM X LINEAR MTR BLUE
SPARTEX RR010040W WIDE RIBBED MATTING 1.2M X 10M X 6MM BLACK
SPARTEX 886136 G-MAT FOOD RED PVC 90CMX10M
SPARTEX SP070001 SAFETY WALKWAY MATTING 1.0M X 10M X 2MM YELLOW
SPARTEX SM0112059 ELECTRICAL INSULATION MATTING 1.2M X 5M X 9MM BLACK
SPARTEX DS020610C DECKTREAD MATTING 0.59M X LINEAR MTR BLUE
SPARTEX GF010702 GRIP TAPE 50MM X 18.3M BLACK/YELLOW
SPARTEX DS021210C DECKTREAD MATTING 1.2M X LINEAR MTR BLUE