SPARTEX RP010002 WORKZONE MAT 0.8M X 1.2M BLACK


Spartex Workzone Mat

References
spartex:UK-RP010002
rubix:239A9516
brand logo
brand logo
Technical specifications
Width800 mm
ColourBlack
Length1200 mm

Product details : SPARTEX RP010002 WORKZONE MAT 0.8M X 1.2M BLACK


Provide standing relief to all workers with this economical anti-fatigue mat. Raised circular surface provides effective slip resistance. Open drainage holes capture spilt liquids, swarf or other debris to help prevent slips. Moulded ramped edges to reduce the risk of trips and allow wheeled access. Made from hardwearing rubber for durability. Slip tested to DIN 51130.
SPARTEX-RP010002 Spartex Workzone Mat 0.8m x 1.2m Black

Strengths

Banish cold hard concrete floors with our entry level rubber anti-fatigue mat

Technical specifications


Attributes
Width800 mm
ColourBlack
Length1200 mm
Show UNSPSC/ECL@SS
£ 32.23 excl. VAT
/ Each
£ 38.68 incl. VAT
  • In stock: Next day delivery