Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
ROEBUCK PKN6004 CUTTING MAT A4
ROEBUCK PKN6004 CUTTING MAT A4
Mat Unbranded
References
unbranded:
PKN6004
rubix:
272533
manufacturer :
272533
Product details
Technical specifications
Product details : ROEBUCK PKN6004 CUTTING MAT A4
Ideal for all work benches and tables, instantly heals after every cut. Marked with rule lines and measurements for precise cutting tasks.
3 ply PVC ensuring no cracking or warping. Little resistance for longer knife blade life.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.83
excl. VAT
/
Each
£
8.20
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
3M GPCSE2 SAFETY-WALK SLIP RESISTANT TAPE 710 BLK 51MMX18M
SPARTEX BF010004 BUBBLE ANTI FATIGUE MAT 0.6M X 0.9M BLACK
SPARTEX GF031002 GRIP TAPE 50MM X 18.3M RED/WHITE
SPARTEX FA010004C FLUTED ANTI FATIGUE MATTING 0.9M X LINEAR MTR BLACK
SPARTEX 886142 G-MAT STANDARD BLACK PVC 60CMX10M
SPARTEX WC000011 CLEANZONE MAT 0.8M X 0.6M WHITE
SPARTEX WH030004 HEAVY DUTY ENTRANCE MAT 1.2M X 1.8M RED
SPARTEX SM010041 ELECTRICAL INSULATION MATTING 1.2M X 1M X 9MM BLACK
CRC 32950-AA FL-4 OZZYMAT MULTI-LAYER
SPARTEX OU010002 MULTI ZONE ANTI FATIGUE MATTING 0.9M X 1.5M BLACK
SPARTEX RR010045 FINE FLUTED MATTING 1.2M X 5M X 6MM BLACK
SPARTEX DP010906 DIAMOND TREAD ANTI FATIGUE MATTING 0.9M X 6M BLACK
SPARTEX RR010010 FINE FLUTED MATTING 0.9M X 10M X 3MM BLACK
COBA COBAWASH MAT 0.85X1.5M BLACK / BLUE LM010202
COBA COBAMAT HEAVY IND MAT 0.9 X 5M RED