References
Draper:24729
Rubix:390A4418
Manufacturer :24729



Product details : DRAPER 24729 MECHANICS FOAM MAT SET 2PCS
These two foam mats are 30mm thick, providing a deluxe feel when working on hard floors. The set includes a small and a large mat made from shock-absorbing, high-quality, closed-cell EVA foam. The surface is easy to wipe down and is oil-resistant, making it ideal for use in the garage or workshop. It is also water-resistant, making it suitable for outdoor use, such as roadside repairs or gardening. Additionally, there is a cut-out handle for easy portability.
Technical specifications
Attributes
| Thickness | 30 mm |
|---|---|
| Width | 380 mm |
| Length | 980 mm |
| Material | closed-cell eva foam |
Show UNSPSC/ECL@SS
£ 30.75 excl. VAT
/ Each
£ 36.90 incl. VAT
- Delivery usually within ( 7 ) days
