COBA DPR010002 DECKPLATE REGEN70 BLACK 0.9MX1.5M
COBA DPR010002 DECKPLATE REGEN70 BLACK 0.9MX1.5M
See technical informationReferences
COBA Europe:DPR010002
Rubix:264A0914
EAN:5013745015968

Product details : COBA DPR010002 DECKPLATE REGEN70 BLACK 0.9MX1.5M
Technical specifications
Attributes
| Thickness | 15 mm |
|---|---|
| Width | 900 mm |
| Colour | black |
| Length | 1500 mm |
| Material | pvc |
Show UNSPSC/ECL@SS
£ 164.47 excl. VAT
/ Each
£ 197.36 incl. VAT
- Usually arrives within 14 working days
