Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX SM010010 ELECTRICAL INSULATION MATTING 0.9M X 10M X 6MM BLACK
SPARTEX SM010010 ELECTRICAL INSULATION MATTING 0.9M X 10M X 6MM BLACK
Spartex Matting
References
spartex:
UK-SM010010
rubix:
239A9562
Technical specifications
Length
1000
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX SM010010 ELECTRICAL INSULATION MATTING 0.9M X 10M X 6MM BLACK
SPARTEX-SM010010 Spartex Electrical Insulation Matting 0.9m x 10m x 6mm Black
Technical specifications
Attributes
Length
1000
mm
Class
BS 921/1976
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
265.05
excl. VAT
/
Each
£
318.06
incl. VAT
Usually arrives within 14 working days
Select variants (28)
Add to cart
Check our products from related categories
SPARTEX DP010906 DIAMOND TREAD ANTI FATIGUE MATTING 0.9M X 6M BLACK
SPARTEX AF010701 COMFORT ANTI FATIGUE MATTING 0.6M X 0.9M BLACK/YELLOW
SPARTEX DTB010002 DIAMOND GRIP ANTI FATIGUE MATTING 0.9M X 1.5M BLACK
SPARTEX DAF010001 COMFORT DIAMOND ANTI FATIGUE MATTING 0.6M X 0.9M BLA
SPARTEX TLE010001E INTERLOCKING TILE EDGES 515MM X 80MM X 5MM BLACK
SPARTEX WH050001 HEAVY DUTY ENTRANCE MAT 0.6M X 0.9M BROWN
COBA VYNAPLUSH BLACK/STEEL 0.6M X 0.9M VP010601
SPARTEX RR010015W WIDE RIBBED MATTING 0.9M X 5M X 3MM BLACK
SPARTEX GF010002 GRIP TAPE 50MM X 18.3M BLACK
PRODEC PRCP50 50M X 625MM ROLL CARPET PROTECTOR
SPARTEX SS010001G SAFETYSTEP-GRIT ANTI FATIGUE TILES 0.9M X BLACK
SPARTEX TDE010001F DECK LOCK EDGES 0.48M X 0.18M BLACK
SPARTEX SM010050 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 10M X
SPARTEX AD010703C COMFORT DOT ANTI FATIGUE MATTING 0.9M X LINEAR MTR B
COBA VP010603 VYNAPLUSH BLACK/STEEL 4FT X 6FT