Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX DAF010005 COMFORT DIAMOND ANTI FATIGUE MATTING 1.2M X 18.3M BL
SPARTEX DAF010005 COMFORT DIAMOND ANTI FATIGUE MATTING 1.2M X 18.3M BL
Spartex Matting
References
spartex:
UK-DAF010005
rubix:
239A9430
Technical specifications
Width
1200
mm
Colour
Black
Length
18300
mm
Product details
Technical specifications
Product details : SPARTEX DAF010005 COMFORT DIAMOND ANTI FATIGUE MATTING 1.2M X 18.3M BL
SPARTEX-DAF010005 Spartex Comfort Diamond Anti Fatigue Matting 1.2m x 18.3m Black
Technical specifications
Attributes
Width
1200
mm
Colour
Black
Length
18300
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
895.10
excl. VAT
/
Each
£
1,074.12
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX SM010071 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 1M 5MM
COBA VYNAPLUSH BLACK/RED 0.9M X 1.5M VP010302
SPARTEX DS030610C DECKTREAD MATTING 0.59M X LINEAR MTR RED
SPARTEX FF010003C DUAL LAYER ANTI FATIGUE MATTING 0.9M X LINEAR MTR BL
SPARTEX TDE070001F DECK LOCK EDGES 0.48M X 0.18M YELLOW
COBA PVC HEAVY DUTY SAFETY MAT BLACK CD010605
COBA INSERTION BLACK RUBBER 1.4M X 4.5M X LIN M IRS00003C
SPARTEX OU010003C MULTI ZONE ANTI FATIGUE MATTING 0.9M X LINEAR MTR BL
ROEBUCK PKN6001 MAT CUTTING A1
SPARTEX SE010001 COMFORT ELITE MAT 0.6M X 0.9M BLACK
SPARTEX SS010002M SAFETYSTEP EDGES 75MM X 1M BLACK
GISS 868055 ELECTRIC MAT G-MAT VOLT CLASS 0/1KV 1X1,5M
COBA COMMERCIAL BLK RUBBER 1.4M X 3MM X LIN MTR CRS00002C
SPARTEX 886142 G-MAT STANDARD BLACK PVC 60CMX10M
COBA WORKSTATION MAT STANDARD 0.6 X 1.2M BLACK/YELLOW