Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
ROEBUCK PKN6001 MAT CUTTING A1
ROEBUCK PKN6001 MAT CUTTING A1
Mat Unbranded
References
unbranded:
PKN6001
rubix:
7788509
Technical specifications
Thickness
3
mm
Width
600
mm
Colour
Blue
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK PKN6001 MAT CUTTING A1
Ideal for all work benches and tables, instantly heals after every cut. Marked with rule lines and measurements for precise cutting tasks.
3 ply PVC ensuring no cracking or warping. Little resistance for longer knife blade life.
Technical specifications
Attributes
Thickness
3
mm
Width
600
mm
Colour
Blue
Length
900
mm
Material
PVC
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.32
excl. VAT
/
Each
£
38.78
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX SM010041 ELECTRICAL INSULATION MATTING 1.2M X 1M X 9MM BLACK
SPARTEX 886147 G-MAT SOFT GREY/BLACK PVC 100CMX10M
FACOM SOFT PVC MAT 2600.A2
SPARTEX CL010002 DIAMOND LOCK ANTI FATIGUE MATTING 0.7M X 0.8M BLACK
COBA COMMERCIAL BLK RUBBER 1.4M X 12MM X LIN MTR CRS00007C
SPARTEX SW020001 ORTHOSTAND BLUE ANTI FATIGUE MAT 0.9M X 1.5M
SPARTEX FA010004C FLUTED ANTI FATIGUE MATTING 0.9M X LINEAR MTR BLACK
SPARTEX GF031002 GRIP TAPE 50MM X 18.3M RED/WHITE
SPARTEX DS061210 DECKTREAD MATTING 1.2M X 10M GREY
COBA TOUGHRIB MAT 0.6 X 0.9M CHARCOAL
SPARTEX SM010050C5 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 5M X
WEARWELL 570.58X3X3NBRBK 24/SEVEN SOLID NITRILE 0.91 X 0.91M BLK
SPARTEX CS010001 SCRAPESAFE MAT 0.85M X 0.75M BLACK
SPARTEX RR010925 FINE FLUTED MATTING 0.9M X 2.5M X 3MM BLACK
SPARTEX FF010006C DUAL LAYER ANTI FATIGUE MATTING 1.2M X LINEAR MTR BL