SPARTEX SM010071 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 1M 5MM
Spartex Matting
See technical informationReferences
Spartex:UK-SM010071
Rubix:239A9553
Product details : SPARTEX SM010071 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 1M 5MM
SPARTEX-SM010071 Spartex BS EN 61111 Electrical Insulation Matting 1m x 1m 5mm Black
Technical specifications
Attributes
| Length | 100 mm |
|---|
Show UNSPSC/ECL@SS
£ 73.90 excl. VAT
/ Each
£ 88.68 incl. VAT
- Usually arrives within 14 working days

