Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX DAF010701 COMFORT DIAMOND ANTI FATIGUE MATTING 0.6M X 0.9M BLA
SPARTEX DAF010701 COMFORT DIAMOND ANTI FATIGUE MATTING 0.6M X 0.9M BLA
Spartex Matting
References
spartex:
UK-DAF010701
rubix:
239A9432
Technical specifications
Width
600
mm
Colour
Black
Length
900
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX DAF010701 COMFORT DIAMOND ANTI FATIGUE MATTING 0.6M X 0.9M BLA
SPARTEX-DAF010701 Spartex Comfort Diamond Anti Fatigue Matting 0.6m x 0.9m Black/Yellow
Technical specifications
Attributes
Width
600
mm
Colour
Black
Length
900
mm
Secondary colour
Yellow
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.99
excl. VAT
/
Each
£
25.19
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX SS010002FN SAFETYSTEP EDGES NITRILE 75MM X 1M BLACK
COBA BF010002N BUBBLE MAT 0.9 X 1.2M BLACK 25 NIT
SPARTEX ESDR020003 ESD RUBBER MATTING 1.2M X 10M X 2MM BLUE
SPARTEX OCP010003 SUPER COMFORT ANTI FATIGUE MATTING 0.9M X 18.3M BLAC
SPARTEX BF010701 BUBBLE ANTI FATIGUE MAT WITH YELLOW BORDER 0.6M X 0.9
SPARTEX AD010003C COMFORT DOT ANTI FATIGUE MATTING 0.9M X LINEAR MTR B
GISS 865547 ENTRANCE MAT G-MAT CLEAN DIMENSION MM 600X900
COBA TOUGHRIB MAT 0.9 X 1.2M CHARCOAL
COBA DPR010003 DECKPLATE REGEN70 BLACK 0.9MX18.3M
SPARTEX DS040610C DECKTREAD MATTING 0.59M X LINEAR MTR GREEN
SPARTEX ESDR060001C ESD RUBBER MATTING 0.6M X 2MMX LINEAR MTR GREY
SPARTEX DS031010 DECKTREAD MATTING 1.0M X 10M RED
SPARTEX SD010701 DIAMOND TREAD ANTI FATIGUE MATTING 0.6M X 0.9M BLACK/
COBA VYNAPLUSH BLACK/STEEL 0.9M X 1.5M VP010602
COBA VYNAPLUSH BLACK/BLUE 0.9M X 1.2M VP010204