References
Spartex:UK-WH030003
Rubix:239A9613
Product details : SPARTEX WH030003 HEAVY DUTY ENTRANCE MAT 0.9M X 1.5M RED
SPARTEX-WH030003 Spartex Heavy Duty Entrance Mat 0.9m x 1.5m Red
Technical specifications
Attributes
| Width | 900 mm |
|---|---|
| Colour | red |
| Length | 1500 mm |
Show UNSPSC/ECL@SS
£ 145.43 excl. VAT
/ Each
£ 174.52 incl. VAT
- Usually arrives within 14 working days

