Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX SM0112059 ELECTRICAL INSULATION MATTING 1.2M X 5M X 9MM BLACK
SPARTEX SM0112059 ELECTRICAL INSULATION MATTING 1.2M X 5M X 9MM BLACK
Spartex Matting
References
spartex:
UK-SM0112059
rubix:
239A9558
Technical specifications
Length
500
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX SM0112059 ELECTRICAL INSULATION MATTING 1.2M X 5M X 9MM BLACK
SPARTEX-SM0112059 Spartex Electrical Insulation Matting 1.2m x 5m x 9mm Black
Technical specifications
Attributes
Length
500
mm
Class
BS 921/1976
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
322.63
excl. VAT
/
Each
£
387.16
incl. VAT
Usually arrives within 14 working days
Select variants (28)
Add to cart
Check our products from related categories
3M 8250GY12-6 NOMAD TERRA HEAVY TRAFFIC ENTRANCE MATTING GREY 1.2X6.1M
FACOM SOFT PVC MAT 2600.A2
SPARTEX DS010610C DECKTREAD MATTING 0.59M X LINEAR MTR BLACK
SPARTEX FA010001 FLUTED ANTI FATIGUE MATTING 0.6M X 0.9M BLACK
SPARTEX AD010701 COMFORT DOT ANTI FATIGUE MATTING 0.6M X 0.9M BLACK/YE
COBA TOUGH LOCK CORNER EDGE YELLOW 7 X 585MM PACK OF 4
SPARTEX SM010042 ELECTRICAL INSULATION MATTING 1.2M X 2M X 9MM BLACK
SPARTEX ST010001 SAFETYSTEP SOLID ANTI FATIGUE TILES 0.9M X BLACK
SPARTEX TDT010001 DECK LOCK TILES 480MM X BLACK
SPARTEX SM010070C5 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 5M X
COBA DPR010003C DECKPLATE REGEN70 BLACK 0.9MXPER LINEAR METRE
GISS 867641 ANTI-FATIGUE G-MAT SAFE 900X18300 MM BLACK/YELLOW
SPARTEX DS011210C DECKTREAD MATTING 1.2M X LINEAR MTR BLACK
SPARTEX OCP010001 SUPER COMFORT ANTI FATIGUE MATTING 0.6M X 0.9M BLACK
SPARTEX BF010003 BUBBLE ANTI FATIGUE MAT 0.6M X 0.9M BLACK