Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX RR010025W WIDE RIBBED MATTING 1.2M X 5M X 3MM BLACK
SPARTEX RR010025W WIDE RIBBED MATTING 1.2M X 5M X 3MM BLACK
Spartex Matting
References
spartex:
UK-RR010025W
rubix:
239A9521
Technical specifications
Thickness
3
mm
Width
1200
mm
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : SPARTEX RR010025W WIDE RIBBED MATTING 1.2M X 5M X 3MM BLACK
SPARTEX-RR010025W Spartex Wide Ribbed matting 1.2m x 5m x 3mm Black
Technical specifications
Attributes
Thickness
3
mm
Width
1200
mm
Colour
Black
Length
5000
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
112.61
excl. VAT
/
Each
£
135.13
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX BF010706 BUBBLE ANTI FATIGUE MAT WITH YELLOW BORDER 0.9M X 1.2
SPARTEX AF010002 COMFORT ANTI FATIGUE MATTING 0.9M X 1.5M BLACK
SPARTEX SP070001 SAFETY WALKWAY MATTING 1.0M X 10M X 2MM YELLOW
SPARTEX WH020001 HEAVY DUTY ENTRANCE MAT 0.6M X 0.9M BLUE
SPARTEX OU010003 MULTI ZONE ANTI FATIGUE MATTING 0.9M X 18.3M BLACK
COBA DPR010003C DECKPLATE REGEN70 BLACK 0.9MXPER LINEAR METRE
SPARTEX DS061210C DECKTREAD MATTING 1.2M X LINEAR MTR GREY
COBA COMMERCIAL BLK RUBBER 1.4M X 12MM X LIN MTR CRS00007C
SPARTEX DP010906 DIAMOND TREAD ANTI FATIGUE MATTING 0.9M X 6M BLACK
SPARTEX DAF010703 COMFORT DIAMOND ANTI FATIGUE MATTING 0.9M X 18.3M BL
SPARTEX CS010003 SCRAPESAFE MAT 0.85M X 3M BLACK
SPARTEX DS040610 DECKTREAD MATTING 0.59M X 10M GREEN
SPARTEX SS010002FN SAFETYSTEP EDGES NITRILE 75MM X 1M BLACK
SPARTEX GF010002 GRIP TAPE 50MM X 18.3M BLACK
SPARTEX KM010001 MULTIGRIP MAT 0.9M X 1.5M BLACK