GISS 865538 ANTI-FATIGUE TILE G-MAT TOP DIMENSION MM 900X1500
Anti-fatigue tile g-mat top
See technical informationSee documentsReferences
GISS:865538
Rubix:217A5009
EAN:3660338198281

Documents
Product details : GISS 865538 ANTI-FATIGUE TILE G-MAT TOP DIMENSION MM 900X1500
100% nitrile high-quality mat, very effective even in extreme conditions.
.
Excellent grip on slippery floors. .
Non slip crossed surface with drainage holes. .
With black nozzle edges for more safety .
Environment: internal, grease projections, lubricants, oils and cleaning products. .
Thickness: 9 mm. .
GUARANTEE 1 YEAR
Excellent grip on slippery floors. .
Non slip crossed surface with drainage holes. .
With black nozzle edges for more safety .
Environment: internal, grease projections, lubricants, oils and cleaning products. .
Thickness: 9 mm. .
GUARANTEE 1 YEAR
Strengths
Difficult industrial Areas with liquid spray, food area
Technical specifications
Attributes
| Thickness | 9 mm |
|---|---|
| Width | 900 mm |
| Colour | black |
| Length | 1500 mm |
| Material | 100% nitrile |
Show UNSPSC/ECL@SS
£ 125.06 excl. VAT
/ Each
£ 150.07 incl. VAT
- In stock: Next day delivery
