SPARTEX CS010001 SCRAPESAFE MAT 0.85M X 0.75M BLACK


Spartex ScrapeSafe mat

References
spartex:UK-CS010001
rubix:239A9420
brand logo
brand logo
Technical specifications
Width750 mm
ColourBlack
Length850 mm

Product details : SPARTEX CS010001 SCRAPESAFE MAT 0.85M X 0.75M BLACK


A solid surface mat designed to reduce slips in oily or greasy conditions. Raised surface pattern provides extra underfoot grip. Recessed pattern creates drainage channels to capture liquids. Makes standing more comfortable in a wide range of workplace environments. Resilient to degradation in oily, greasy and chemical prone areas for a longer lifespan. Single mat design makes it a quick and simple solution to reducing slip accidents. Bevelled edges as standard to reduce trip hazards. Slip tested to DIN 51130.
SPARTEX-CS010001 Spartex ScrapeSafe mat 0.85m x 0.75m Black

Strengths

A durable anti-slip mat ideal for areas prone to oil or chemical spillage

Technical specifications


Attributes
Width750 mm
ColourBlack
Length850 mm
Show UNSPSC/ECL@SS
£ 57.37 excl. VAT
/ Each
£ 68.84 incl. VAT
  • Usually arrives within 14 working days