GISS 868004 GROUND MATTING G-MAT DOT 120CM X 10M
G-mat dot anti-skid groundsheet
See technical informationSee documentsReferences
GISS:868004
Rubix:217A5017
EAN:3660338218958



Documents
Product details : GISS 868004 GROUND MATTING G-MAT DOT 120CM X 10M
Plywood flooring in PVC (with 5-10% of natural rubber). Non-slip and resistant, it provides comfortable insulation for cold concretes and drives, and provides a degree of acoustic insulation. Industrial uses around work plans, stations, gateways.
.
Thickness: 1.5 mm. .
3 YEARS GUARANTEE
Thickness: 1.5 mm. .
3 YEARS GUARANTEE
Strengths
Practical solution for development and renovation of shelves
Technical specifications
Attributes
| Thickness | 1.5 mm |
|---|---|
| Width | 1200 mm |
| Colour | black |
| Length | 10000 mm |
| Material | pvc + 5-10% natural rubber |
Show UNSPSC/ECL@SS
£ 260.92 excl. VAT
/ Each
£ 313.10 incl. VAT
- In stock: Next day delivery
