Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX SM010040 ELECTRICAL INSULATION MATTING 1.2M X 10M X 9MM BLACK
SPARTEX SM010040 ELECTRICAL INSULATION MATTING 1.2M X 10M X 9MM BLACK
Spartex Matting
References
spartex:
UK-SM010040
rubix:
239A9565
Technical specifications
Length
1000
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX SM010040 ELECTRICAL INSULATION MATTING 1.2M X 10M X 9MM BLACK
SPARTEX-SM010040 Spartex Electrical Insulation Matting 1.2m x 10m x 9mm Black
Technical specifications
Attributes
Length
1000
mm
Class
BS 921/1976
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
565.34
excl. VAT
/
Each
£
678.41
incl. VAT
Usually arrives within 14 working days
Select variants (28)
Add to cart
Check our products from related categories
SPARTEX CS010001 SCRAPESAFE MAT 0.85M X 0.75M BLACK
COBA COBAMAT 2210 INDUSTRIAL MATT BLACK 0.9 X 5M
SPARTEX GF031002 GRIP TAPE 50MM X 18.3M RED/WHITE
SPARTEX DS031210 DECKTREAD MATTING 1.2M X 10M RED
SPARTEX RR010015W WIDE RIBBED MATTING 0.9M X 5M X 3MM BLACK
SPARTEX SE010001 COMFORT ELITE MAT 0.6M X 0.9M BLACK
SPARTEX 886136 G-MAT FOOD RED PVC 90CMX10M
SPARTEX ESDR060003 ESD RUBBER MATTING 1.2M X 10M X 2MM GREY
SPARTEX WH050001 HEAVY DUTY ENTRANCE MAT 0.6M X 0.9M BROWN
SPARTEX SS010002MN SAFETYSTEP EDGES NITRILE 75MM X 1M BLACK
SPARTEX GF010702 GRIP TAPE 50MM X 18.3M BLACK/YELLOW
COBA WORKSTATION MAT STANDARD 0.6 X 1.2M BLACK/YELLOW
GISS 865536 ANTI-FATIGUE TILE G-MAT GRIP DIMENSION MM BORD MALE
SPARTEX 59634 CAUTION - ANTI-SLIP MAT 610X150MM5: MISCELLANEOUS
SPARTEX WHT010005 HEAVY TRAFFIC ENTRANCE MATTING 1.15M X 1.8M BLACK