Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX WHT010005 HEAVY TRAFFIC ENTRANCE MATTING 1.15M X 1.8M BLACK
SPARTEX WHT010005 HEAVY TRAFFIC ENTRANCE MATTING 1.15M X 1.8M BLACK
Spartex Matting
References
spartex:
UK-WHT010005
rubix:
239A9621
Technical specifications
Width
1150
mm
Colour
Black
Length
1800
mm
Product details
Technical specifications
Product details : SPARTEX WHT010005 HEAVY TRAFFIC ENTRANCE MATTING 1.15M X 1.8M BLACK
SPARTEX-WHT010005 Spartex Heavy Traffic Entrance Matting 1.15m x 1.8m Black
Technical specifications
Attributes
Width
1150
mm
Colour
Black
Length
1800
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
109.12
excl. VAT
/
Each
£
130.94
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 886136 G-MAT FOOD RED PVC 90CMX10M
GISS 865548 ENTRANCE MAT G-MAT CLEAN DIMENSION MM 900X1500
SPARTEX DAF010705 COMFORT DIAMOND ANTI FATIGUE MATTING 1.2M X 18.3M BL
SPARTEX RR010040W WIDE RIBBED MATTING 1.2M X 10M X 6MM BLACK
SPARTEX DS011210C DECKTREAD MATTING 1.2M X LINEAR MTR BLACK
GISS 865526 ANTI-FATIGUE MAT G-MAT ONE DIMENSION MM 900 X18300
COBA COBARIB MAT 1.2M X PER M X 6MM
COBA DPR010003C DECKPLATE REGEN70 BLACK 0.9MXPER LINEAR METRE
COBA WORKSTATION MAT HEAVY DUTY 0.6 X 1.2M BLACK/YELLOW
SPARTEX DAF010003 COMFORT DIAMOND ANTI FATIGUE MATTING 0.9M X 18.3M BL
SPARTEX TDT010001 DECK LOCK TILES 480MM X BLACK
COBA VYNAPLUSH BLACK/BROWN 1.2M X 1.8M VP010503
GISS 865538 ANTI-FATIGUE TILE G-MAT TOP DIMENSION MM 900X1500
SPARTEX CS010004 SCRAPESAFE MAT 1.15M X 1.75M BLACK
SPARTEX DP010007C DIAMOND TREAD ANTI FATIGUE MATTING 1.2M X LINEAR MTR