COBA COBAMAT STD MATTING RED 0.6 X 5M


Coba Mat Safety Matting

References
coba europe:CS030605
rubix:150426
ean:5060087952703
brand logo
brand logo
Technical specifications
Thickness12 mm
Width600 mm
ColourRed
See all Specifications

Product details : COBA COBAMAT STD MATTING RED 0.6 X 5M


Strengths

The original premium multi-purpose safety mat widely used across industry today
An ideal choice for longer production lines, or for covering mezzanine floors
Available in four vibrant colours and four weave (hole) sizes to suit the applications
Vinyl strips are interwoven, rather than welded, for better flexibility and lower risk of breaking
Cross-ribbed grip to reduce slipping
Fully reversible for added longevity
Suitable for use in wet and dry environments, or where swarf and debris cause problems
Fire tested to BS EN 13501-1 and slip tested to DIN 51130
The largest hole size available in COBAmat, this matting is ideally suited to trapping swarf and larger debris particles

Applications

Commonly used in areas such as machine shops with lathes, assembly/finishing areas where offcuts and debris may be present

Technical specifications


Attributes
Thickness12 mm
Width600 mm
ColourRed
Length5000 mm
MaterialPVC
Show UNSPSC/ECL@SS
£ 357.25 excl. VAT
/ Each
£ 428.70 incl. VAT
  • Usually arrives within 14 working days