Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX TDE010001F DECK LOCK EDGES 0.48M X 0.18M BLACK
SPARTEX TDE010001F DECK LOCK EDGES 0.48M X 0.18M BLACK
Spartex Matting
References
spartex:
UK-TDE010001F
rubix:
239A9586
Technical specifications
Width
180
mm
Colour
black
Length
480
mm
Product details
Technical specifications
Product details : SPARTEX TDE010001F DECK LOCK EDGES 0.48M X 0.18M BLACK
SPARTEX-TDE010001F Spartex Deck Lock Edges 0.48m x 0.18m Black
Technical specifications
Attributes
Width
180
mm
Colour
black
Length
480
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.66
excl. VAT
/
Each
£
12.79
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
COBA VYNAPLUSH BLACK/BLUE 0.9M X 1.2M VP010204
SPARTEX DTB010001 DIAMOND GRIP ANTI FATIGUE MATTING 0.6M X 0.9M BLACK
SPARTEX AS060001 COMFORT STAT ESD ANTI FATIGUE MATTING 0.6M X 0.9M GRE
SPARTEX RR010030W WIDE RIBBED MATTING 0.9M X 10M X 6MM BLACK
ITL 05145 1000V INSULATED SWITCHBOARD MATTING 6X1000X1000MM 1 SQ METRE
SPARTEX SS010001 SAFETYSTEP ANTI FATIGUE TILES 0.9M X BLACK
COBA DPR010003 DECKPLATE REGEN70 BLACK 0.9MX18.3M
SPARTEX ESDR060003C ESD RUBBER MATTING 1.2M X 2MM X LINEAR MTR GREY
SPARTEX SM010052 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 2M X 3
GISS 865534 ANTI-FATIGUE TILE G-MAT GRIP
SPARTEX CS010001 SCRAPESAFE MAT 0.85M X 0.75M BLACK
COBA GS010002 GRIP SAFE 0.6 X 1.2M BLACK
SPARTEX SM0112059 ELECTRICAL INSULATION MATTING 1.2M X 5M X 9MM BLACK
COBA COMMERCIAL BLK RUBBER 1.4M X 8MM X LIN MTR CRS00005C
SPARTEX TLE010001E INTERLOCKING TILE EDGES 515MM X 80MM X 5MM BLACK