References
Draper:24720
Rubix:390A4421
Manufacturer :24720



Product details : DRAPER 24720 MECHANICS SMALL FOLDING FOAM MAT 230 X 510MM
This small kneel pad is made from shock-absorbing, high-quality, closed-cell EVA foam for comfort when working on hard floors. Its surface is oil-resistant and easy to wipe down, making it ideal for use in the garage or workshop. It is also water-resistant, making it suitable for outdoor use, such as roadside repairs or gardening. Additionally, it can be easily folded for storage, and it has a cut-out handle for portability.
Technical specifications
Attributes
| Thickness | 23 mm |
|---|---|
| Width | 230 mm |
| Length | 510 mm |
| Material | closed-cell eva foam |
Show UNSPSC/ECL@SS
£ 8.25 excl. VAT
/ Each
£ 9.90 incl. VAT
- Delivery usually within ( 7 ) days
