Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX RR010030 FINE FLUTED MATTING 0.9M X 10M X 6MM BLACK
SPARTEX RR010030 FINE FLUTED MATTING 0.9M X 10M X 6MM BLACK
Spartex Matting
References
spartex:
UK-RR010030
rubix:
239A9529
Technical specifications
Thickness
6
mm
Width
900
mm
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : SPARTEX RR010030 FINE FLUTED MATTING 0.9M X 10M X 6MM BLACK
SPARTEX-RR010030 Spartex Fine Fluted Matting 0.9m x 10m x 6mm Black
Technical specifications
Attributes
Thickness
6
mm
Width
900
mm
Colour
Black
Length
10000
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
247.31
excl. VAT
/
Each
£
296.77
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX AD010003C COMFORT DOT ANTI FATIGUE MATTING 0.9M X LINEAR MTR B
COBA COBAMAT HEAVY IND MAT 1.2 X 5M BLUE
GISS 865547 ENTRANCE MAT G-MAT CLEAN DIMENSION MM 600X900
SPARTEX SE010003 COMFORT ELITE MAT 0.9M X 1.2M BLACK
SPARTEX SS070002MN SAFETYSTEP EDGES 75MM X 1M YELLOW
COBA DPR010703C DECKPLATE REGEN70 BLACK/YELLOW BORDERS 0.9MXPER MTR
SPARTEX ESDR020003C ESD RUBBER MATTING 1.2M X 2MM X LINEAR MTR BLUE
SPARTEX DS010610 DECKTREAD MATTING 0.59M X 10M BLACK
SPARTEX 59635 WATCH YOUR STEP - ANTI-SLIP MAT 610X150MM
SPARTEX 886136 G-MAT FOOD RED PVC 90CMX10M
COBA ENTRAPLUSH MAT 0.9X1.5M SLATE BLUE PP020002
SPARTEX BF010703 BUBBLE ANTI FATIGUE MAT WITH YELLOW BORDER 0.6M X 0.9
SPARTEX AS060003 COMFORT STAT ESD ANTI FATIGUE MATTING 0.9M X 18.3M GR
SPARTEX AD010705 COMFORT DOT ANTI FATIGUE MATTING 1.2M X 18.3M BLACK/Y
SPARTEX DAF010702 COMFORT DIAMOND ANTI FATIGUE MATTING 0.9M X 1.5M BLA