Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX BF010706 BUBBLE ANTI FATIGUE MAT WITH YELLOW BORDER 0.9M X 1.2
SPARTEX BF010706 BUBBLE ANTI FATIGUE MAT WITH YELLOW BORDER 0.9M X 1.2
Spartex Matting
References
spartex:
UK-BF010706
rubix:
239A9416
Technical specifications
Width
900
mm
Colour
Black
Length
1200
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX BF010706 BUBBLE ANTI FATIGUE MAT WITH YELLOW BORDER 0.9M X 1.2
SPARTEX-BF010706 Spartex Bubble Anti Fatigue Mat with yellow border 0.9m x 1.2m Black/Yellow
Technical specifications
Attributes
Width
900
mm
Colour
Black
Length
1200
mm
Secondary colour
Yellow
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
115.89
excl. VAT
/
Each
£
139.07
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX WH020004 HEAVY DUTY ENTRANCE MAT 1.2M X 1.8M BLUE
SPARTEX RP010001 WORKZONE MAT 0.9M X 1.5M BLACK
SPARTEX SM010052 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 2M X 3
COBA TOUGHRIB MAT 0.9 X 1.2M CHARCOAL
COBA OR010001 ORTHOMAT REGEN100 CHARCOAL 0.6MX0.9M
SPARTEX SS010002F SAFETYSTEP EDGES 75MM X 1M BLACK
CRC 32950-AA FL-4 OZZYMAT MULTI-LAYER
COBA BF010002N BUBBLE MAT 0.9 X 1.2M BLACK 25 NIT
PRODEC PRHSP50 50M X 625MM ROLL HARD FLOOR PROTECTOR
SPARTEX AD010003 COMFORT DOT ANTI FATIGUE MATTING 0.9M X 18.3M BLACK
SPARTEX WC000003 SAFETY STEP EDGES 0.6M X 0.76M WHITE
SPARTEX TLC010001E INTERLOCKING TILE EDGES 515MM X 80MM X 5MM BLACK
SPARTEX WH060004 HEAVY DUTY ENTRANCE MAT 1.2M X 1.8M GREY
SPARTEX SS070002MN SAFETYSTEP EDGES 75MM X 1M YELLOW
COBA INSERTION BLACK RUBBER 1.4M X 4.5M X LIN M IRS00003C