SPARTEX DS040610 DECKTREAD MATTING 0.59M X 10M GREEN


Spartex DeckTread Matting

References
spartex:UK-DS040610
rubix:239A9462
brand logo
brand logo
Technical specifications
Width590 mm
ColourGreen
Length10000 mm

Product details : SPARTEX DS040610 DECKTREAD MATTING 0.59M X 10M GREEN


Raise workers off the ground like traditional duckboard. Reduce the risk of slips by removing feet from direct contact with spilt liquids. Provides a much more comfortable standing surface than concrete. Textured surface provides slip resistance. Flexible and lightweight – easy to move and clean. Strips are welded together for strength. Slip tested to DIN 51130.
SPARTEX-DS040610 Spartex DeckTread Matting 0.59m x 10m Green

Strengths

Multi-purpose ribbed vinyl matting for industry

Technical specifications


Attributes
Width590 mm
ColourGreen
Length10000 mm
Show UNSPSC/ECL@SS
£ 376.50 excl. VAT
/ Each
£ 451.80 incl. VAT
  • Usually arrives within 14 working days