PORTWEST KP05BKR KNEELING PAD


Mat Portwest

References
portwest:KP05BKR
rubix:246A4435
ean:5036108225293
brand logo
brand logo
Technical specifications
Width42 mm
ColourBlack
Length65 mm
See all Specifications

Product details : PORTWEST KP05BKR KNEELING PAD


This kneeling mat is all about convenience. It is one of the most useful and versatile PPE products you will ever own. It is your 'quick fix' knee protection solution for those jobs that simply just won't wait. It is also incredibly useful to have around the workplace or house providing an inexpensive solution for knee protection.

Strengths

•Lightweight EVA foam cushioning
Reduces knee and back strain
Integral carry handle
Sold in singles

Technical specifications


Attributes
Width42 mm
ColourBlack
Length65 mm
Secondary colourBlack
MaterialEVA Foam
Show UNSPSC/ECL@SS
£ 2.77 excl. VAT
/ Each
£ 3.32 incl. VAT
  • Usually arrives within 14 working days