References
Spartex:UK-BF010004
Rubix:239A9410
Product details : SPARTEX BF010004 BUBBLE ANTI FATIGUE MAT 0.6M X 0.9M BLACK
SPARTEX-BF010004 Spartex Bubble Anti Fatigue Mat 0.6m x 0.9m Black
Technical specifications
Attributes
| Width | 600 mm |
|---|---|
| Colour | black |
| Length | 900 mm |
Show UNSPSC/ECL@SS
£ 55.49 excl. VAT
/ Each
£ 66.59 incl. VAT
- Usually arrives within 14 working days

