Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft protective sleeve
SKF SPEEDI-SLEEVE 99215SLEEVE
SKF SPEEDI-SLEEVE 99215SLEEVE
Speedi Sleeve
References
skf:
99215
rubix:
130A4525
manufacturer :
504125
ean:
0085311041775
Technical specifications
Inner diameter
55
mm
Flange width
19.99
mm
Material
Steel
See all Specifications
Product details
Technical specifications
Product details : SKF SPEEDI-SLEEVE 99215SLEEVE
Shaft repair sleeve, speedi-sleeve
Technical specifications
Attributes
Logistic Weight
71,2
g
Inner diameter
55
mm
Flange width
19.99
mm
Material
Steel
Minimum length
54.915
mm
Maximum length
55.067
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
53.12
excl. VAT
/
Each
£
63.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MECALINE 864151 REPAIR SLEEVE 75X84X22X26 STAINLESS ST.
SKF SPEEDI-SLEEVE 99274
SKF SPEEDI-SLEEVE 99595SLEEVE
SKF SPEEDI-SLEEVE 99490SLEEVE
SKF SPEEDI-SLEEVE 99218SLEEVE
MECALINE 864126 REPAIR SLEEVE 20X23,6X8X11 STAINLESS ST.
SKF SPEEDI-SLEEVE 99116SLEEVE
SKF SPEEDI-SLEEVE 99244SLEEVE
SKF SPEEDI-SLEEVE 99266SLEEVE
SKF SPEEDI-SLEEVE 99599
SKF SPEEDI SLEEVE 99184SLEEVE
MECALINE 864156 REPAIR SLEEVE 95X102,4X8,7X12,7 STAINLESS ST.
MECALINE 864148 REPAIR 69,85X79,4X10,3X14,3 STAINLESS ST.
SKF SPEEDI-SLEEVE 99847
MECALINE 864134 REPAIR SLEEVE 38X45,2X13X17 STAINLESS ST.