References
SKF:99184
Rubix:181A7742
Manufacturer :504142
EAN:0085311041614


Technical specifications
| Inner diameter | 47.63 mm |
|---|---|
| Flange width | 9.53 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI SLEEVE 99184SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 43,9 g |
|---|---|
| Inner diameter | 47.63 mm |
| Flange width | 9.53 mm |
| Material | corrosion resistant steel |
| Minimum length | 48.19 mm |
Show UNSPSC/ECL@SS
£ 38.32 excl. VAT
/ Each
£ 45.98 incl. VAT
- Delivery usually within ( 3 ) days