References
SKF:99274
Rubix:201A6054
Manufacturer :504087


Technical specifications
| Inner diameter | 69.8 mm |
|---|---|
| Flange width | 19.84 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99274
Shaft repair sleeve shaft repair sleeve, Speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 87 g |
|---|---|
| Inner diameter | 69.8 mm |
| Flange width | 19.84 mm |
| Material | corrosion resistant steel |
| Minimum length | 70.36 mm |
Show UNSPSC/ECL@SS
£ 55.52 excl. VAT
/ Each
£ 66.62 incl. VAT
- Delivery usually within ( 3 ) days