References
SKF:99847
Rubix:130A9485
Manufacturer :503892
EAN:0085311185998


Technical specifications
| Inner diameter | 74.68 mm |
|---|---|
| Flange width | 19.84 mm |
| Material | steel |
Product details : SKF SPEEDI-SLEEVE 99847
Shaft repair sleeve shaft repair sleeve, Speedi-sleeve Gold
Technical specifications
Attributes
| Logistic Weight | 92,9 g |
|---|---|
| Inner diameter | 74.68 mm |
| Flange width | 19.84 mm |
| Material | steel |
| Minimum length | 74.6 mm |
| Maximum length | 74.778 mm |
Show UNSPSC/ECL@SS
£ 79.67 excl. VAT
/ Each
£ 95.60 incl. VAT
- Delivery usually within ( 3 ) days