Speedi Sleeve
Inner diameter | 28.63 mm |
---|---|
Flange width | 9.53 mm |
Material | Corrosion resistant Steel |
Logistic Weight | 46,2 g |
---|---|
Inner diameter | 28.63 mm |
Flange width | 9.53 mm |
Material | Corrosion resistant Steel |
Minimum length | 29.19 mm |
Usually arrives within 14 working days