References
SKF:99599
Rubix:131A0221
Manufacturer :503963
EAN:0085311043175


Technical specifications
| Inner diameter | 152.37 mm |
|---|---|
| Flange width | 25.4 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99599
Shaft repair sleeve, speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 363,7 g |
|---|---|
| Inner diameter | 152.37 mm |
| Flange width | 25.4 mm |
| Material | corrosion resistant steel |
| Minimum length | 152.93 mm |
Show UNSPSC/ECL@SS
£ 162.47 excl. VAT
/ Each
£ 194.96 incl. VAT
- Delivery usually within ( 3 ) days