MECALINE 864126 REPAIR SLEEVE 20X23,6X8X11 STAINLESS ST.
Repair sleeves
See technical informationSee documentsReferences
Mecaline:864126
Rubix:218A1652
EAN:3660338185847




Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Flange width | 23.6 mm |
| Material | stainless steel |
Documents
Product details : MECALINE 864126 REPAIR SLEEVE 20X23,6X8X11 STAINLESS ST.
These repair sleeves are intended for repairing shafts.
.
Contains a metal sleeve and its fixing socket. .
Follow closely the instructions in the box.
Contains a metal sleeve and its fixing socket. .
Follow closely the instructions in the box.
Strengths
Very thin stainless steel with excellent surface condition, designed to accept the seal ring
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Flange width | 23.6 mm |
| Material | stainless steel |
| Minimum length | 11 mm |
| Maximum length | 20.05 mm |
Show UNSPSC/ECL@SS
£ 10.31 excl. VAT
/ Each
£ 12.37 incl. VAT
- Usually arrives within 14 working days