References
SKF:99266
Rubix:129A4827
Manufacturer :504093
EAN:0085311902694


Technical specifications
| Inner diameter | 68 mm |
|---|---|
| Flange width | 19.05 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99266SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-Sleeve
Technical specifications
Attributes
| Logistic Weight | 103,8 g |
|---|---|
| Inner diameter | 68 mm |
| Flange width | 19.05 mm |
| Material | corrosion resistant steel |
| Minimum length | 68.56 mm |
Show UNSPSC/ECL@SS
£ 57.69 excl. VAT
/ Each
£ 69.23 incl. VAT
- Delivery usually within ( 3 ) days