References
SKF:99218
Rubix:129A5304
Manufacturer :504124
EAN:0085311041782


Technical specifications
| Inner diameter | 55.6 mm |
|---|---|
| Flange width | 19.84 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99218SLEEVE
Shaft repair sleeve, speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 79,8 g |
|---|---|
| Inner diameter | 55.6 mm |
| Flange width | 19.84 mm |
| Material | corrosion resistant steel |
| Minimum length | 56.16 mm |
Show UNSPSC/ECL@SS
£ 58.53 excl. VAT
/ Each
£ 70.24 incl. VAT
- Delivery usually within ( 3 ) days