References
SKF:99490
Rubix:129A5009
Manufacturer :503989
EAN:0085311042970


Technical specifications
| Inner diameter | 125 mm |
|---|---|
| Flange width | 10 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99490SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 230,8 g |
|---|---|
| Inner diameter | 125 mm |
| Flange width | 10 mm |
| Material | corrosion resistant steel |
| Minimum length | 125.56 mm |
Show UNSPSC/ECL@SS
£ 127.65 excl. VAT
/ Each
£ 153.18 incl. VAT
- Delivery usually within ( 3 ) days