Speedi Sleeve
Inner diameter | 69.93 mm |
---|---|
Flange width | 10.31 mm |
Material | Corrosion resistant Steel |
Logistic Weight | 82,1 g |
---|---|
Inner diameter | 69.93 mm |
Flange width | 10.31 mm |
Material | Corrosion resistant Steel |
Minimum length | 70.49 mm |
Usually arrives within 14 working days