Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,741)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft protective sleeve
SKF SPEEDI-SLEEVE 99313SLEEVE
SKF SPEEDI-SLEEVE 99313SLEEVE
Speedi Sleeve
References
skf:
99313
rubix:
131A0168
manufacturer :
504064
ean:
0085311042338
Technical specifications
Inner diameter
80
mm
Flange width
19.05
mm
Material
steel
See all Specifications
Product details
Technical specifications
Product details : SKF SPEEDI-SLEEVE 99313SLEEVE
Shaft repair sleeve, speedi-sleeve
Technical specifications
Attributes
Logistic Weight
122,9
g
Inner diameter
80
mm
Flange width
19.05
mm
Material
steel
Minimum length
79.807
mm
Maximum length
79.985
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.35
excl. VAT
/
Each
£
70.02
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
MECALINE 864145 REPAIR SLEEVE 62X71,8X12,7X15,9 STAINLESS ST.
SKF SPEEDI-SLEEVE 99122SLEEVE
SKF 99413 SPEEDI-SLEEVE
SKF SPEEDISLEEVE 99159SLEEVE
SKF SPEEDI-SLEEVE 99369SLEEVE
SKF SPEEDI-SLEEVE 99147SLEEVE
MECALINE 864143 REPAIR SLEEVE 60X70,7X20X23 STAINLESS ST.
MECALINE 864160 REPAIR SLEEVE 120X129,8X20X25 STAINLESS ST.
SKF SPEEDI-SLEEVE 99287SLEEVE
SKF SPEEDI-SLEEVE 99324SLEEVE
SKF SPEEDI-SLEEVE 99210SLEEVE
SKF SPEEDI-SLEEVE 99092SLEEVE
SKF SPEEDI-SLEEVE 99171SLEEVE
SKF SPEEDI SLEEVE 99550SLEEVE
SKF SPEEDI-SLEEVE 99176SLEEVE