References
SKF:99250
Rubix:129A5365
Manufacturer :504103
EAN:0085311041966


Technical specifications
| Inner diameter | 63.5 mm |
|---|---|
| Flange width | 19.84 mm |
| Material | steel |
Product details : SKF SPEEDI-SLEEVE 99250SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-Sleeve
Technical specifications
Attributes
| Logistic Weight | 81,1 g |
|---|---|
| Inner diameter | 63.5 mm |
| Flange width | 19.84 mm |
| Material | steel |
| Minimum length | 63.5 mm |
| Maximum length | 63.678 mm |
Show UNSPSC/ECL@SS
£ 43.81 excl. VAT
/ Each
£ 52.57 incl. VAT
- In stock: Next day delivery