References
SKF:99165
Rubix:133A2600
Manufacturer :504158
EAN:0085311889384


Technical specifications
| Inner diameter | 42.06 mm |
|---|---|
| Flange width | 13.97 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99165SLEEVE
Shaft repair sleeve, speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 38,1 g |
|---|---|
| Inner diameter | 42.06 mm |
| Flange width | 13.97 mm |
| Material | corrosion resistant steel |
| Minimum length | 42.62 mm |
Show UNSPSC/ECL@SS
£ 49.02 excl. VAT
/ Each
£ 58.82 incl. VAT
- Delivery usually within ( 3 ) days