References
SKF:99571
Rubix:212A6935
Manufacturer :503968
EAN:0085311902724


Technical specifications
| Inner diameter | 145 mm |
|---|---|
| Flange width | 19.05 mm |
| Material | corrosion resistant steel |
Product details : SKF 99571SLEEVE SPEEDI-SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-Sleeve
Technical specifications
Attributes
| Logistic Weight | 347,9 g |
|---|---|
| Inner diameter | 145 mm |
| Flange width | 19.05 mm |
| Material | corrosion resistant steel |
| Minimum length | 145.56 mm |
Show UNSPSC/ECL@SS
£ 132.55 excl. VAT
/ Each
£ 159.06 incl. VAT
- Delivery usually within ( 3 ) days