References
SKF:99150
Rubix:129A4832
Manufacturer :504169
EAN:0085311041393


Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Flange width | 9.53 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99150SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-Sleeve
Technical specifications
Attributes
| Logistic Weight | 34,9 g |
|---|---|
| Inner diameter | 38.1 mm |
| Flange width | 9.53 mm |
| Material | corrosion resistant steel |
| Minimum length | 38.66 mm |
Show UNSPSC/ECL@SS
£ 49.01 excl. VAT
/ Each
£ 58.81 incl. VAT
- Delivery usually within ( 3 ) days