Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft protective sleeve
SKF SPEEDI-SLEEVE 99133SLEEVE
SKF SPEEDI-SLEEVE 99133SLEEVE
Speedi Sleeve
References
skf:
99133
rubix:
129A8846
manufacturer :
504179
ean:
0085311041300
Technical specifications
Inner diameter
34.9
mm
Flange width
7.95
mm
Material
Steel
See all Specifications
Product details
Technical specifications
Product details : SKF SPEEDI-SLEEVE 99133SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-sleeve
Technical specifications
Attributes
Logistic Weight
38,5
g
Inner diameter
34.9
mm
Flange width
7.95
mm
Material
Steel
Minimum length
34.823
mm
Maximum length
34.976
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.80
excl. VAT
/
Each
£
52.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF SPEEDI-SLEEVE CR 99492
SKF SPEEDI-SLEEVE 99165SLEEVE
MECALINE 864135 REPAIR SLEEVE 40X46,9X9,9X12,9 STAINLESS ST.
SKF GOLD TYPE 99820
SKF SPEEDI-SLEEVE 99085SLEEVE
SKF SPEEDI-SLEEVE 99274
SKF 99400SLEEVE SPEEDI SHAFT REPAIR KIT
SKF SPEEDI-SLEEVE 99374SLEEVE
SKF SPEEDI-SLEEVE 99256SLEEVE
MECALINE 864158 REPAIR 101,6X111,1X20,6X25,4 STAINLESS ST.
MECALINE 864156 REPAIR SLEEVE 95X102,4X8,7X12,7 STAINLESS ST.
MECALINE 864143 REPAIR SLEEVE 60X70,7X20X23 STAINLESS ST.
SKF 99471SLEEVE SPEEDI SLEEVE
SKF SPEEDI-SLEEVE 99450SLEEVE
SKF SPEEDI-SLEEVE 99106SLEEVE